Zoro Homepage

Puller for Blade Fuse

  • Mfr # PUL-04

  • Zoro # G013829312


product price: $0.40
/ea
Sold in multiples of 15 for $6.00

Key Features

For Use With
Automotive Blade Fuses
Overall Length
1.97 in
Length
1.97 in
Width
0.47 in
Height
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PUL-04
Zoro #
G013829312
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
1.97 in L x 0.47 in W x 0.47 in H
Overall Length
1.97 in
Length
1.97 in
Width
0.47 in
Height
0.47 in

Details

Item
Puller and Tester
For Use With
Automotive Blade Fuses
Series
PUL-04
Fits Fuse Style
Mini Style; Regular (ATO/ATC Style); 6.3 x 32 mm
Fuse Group
Mini Style; Regular (ATO/ATC Style); 6.3 x 32 mm
Fuse Type
Automotive Blade Fuses

Description

Puller and Tester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.