Shop OPTIFUSE
See all product information
Create Account
Resettable Fuse (PTC), RS120 Series, 100mA to 3.75A, 120V AC, Radial Lead
- Mfr # RS120-300
- Zoro # G713841829
product price:Â
$
0.80
/ea
Sold in multiples of 13 for
$10.40
Key Features
Series
RS120
Amps
100 mA to 3.75 A
AC Voltage Rating
120V AC
DC Voltage Rating
120V DC
Body Style
Radial Lead
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS120-300
- Zoro #
- G713841829
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Resettable Fuse (PTC)
- Series
- RS120
- Amps
- 100 mA to 3.75 A
- AC Voltage Rating
- 120V AC
- DC Voltage Rating
- 120V DC
- Body Style
- Radial Lead
- Interrupt Rating
- 20A at 120V AC/DC
- Standards
- UL/CSA
- AC Interrupt Rating
- 17 A
- DC Interrupt Rating
- 17 A
- Fuse Type
- Resettable Fuse (PTC)
- Fuse Group
- Radial Lead
- Current Rating
- 3 A
Description
Resettable Fuse (PTC), RS120 Series, 100mA to 3.75A, 120V AC, Radial Lead
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.