Resettable Fuse (PTC), RS120 Series, 100mA to 3.75A, 120V AC, Radial Lead

  • Mfr # RS120-375

  • Zoro # G013841833


product price:  $0.83
/ea
Sold in multiples of 12 for $9.96

Key Features

Series
RS120
Amps
100mA to 3.75A
AC Voltage Rating
120V AC
DC Voltage Rating
120V DC
Body Style
Radial Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS120-375
Zoro #
G013841833
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Resettable Fuse (PTC)
Series
RS120
Amps
100mA to 3.75A
AC Voltage Rating
120V AC
DC Voltage Rating
120V DC
Body Style
Radial Lead
Interrupt Rating
20A at 120V AC/DC
Standards
UL/CSA
Current Rating
3.75 A
AC Interrupt Rating
20 A
DC Interrupt Rating
20 A
Fuse Type
Resettable Fuse (PTC)
Fuse Group
Radial Lead

Description

Resettable Fuses PTC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.