Resettable Fuse (PTC), RS30 Series, 900mA to 9A, Radial Lead

  • Mfr # RS30-090

  • Zoro # G013841819


product price: $0.67
/ea
Sold in multiples of 12 for $8.04

Key Features

Series
RS30
Amps
900mA to 9A
DC Voltage Rating
30V DC
Body Style
Radial Lead
Interrupt Rating
100A at 30V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS30-090
Zoro #
G013841819
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Resettable Fuse (PTC)
Series
RS30
Amps
900mA to 9A
DC Voltage Rating
30V DC
Body Style
Radial Lead
Interrupt Rating
100A at 30V DC
Standards
UL/CSA
DC Interrupt Rating
100 A
Current Rating
0.9 A
Fuse Group
Radial Lead
Fuse Type
Resettable Fuse (PTC)

Description

Resettable Fuses PTC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.