Shop OPTIFUSE
See all product information
Create Account
Resettable Fuse (PTC), RS90 Series, 100mA to 3.75A, Radial Lead
- Mfr # RS90-160
- Zoro # G813840210
product price:Â
$
0.66
/ea
Sold in multiples of 12 for
$7.92
Key Features
Series
RS90
Amps
100mA to 3.75A
DC Voltage Rating
90V DC
Body Style
Radial Lead
Interrupt Rating
40A at 90V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS90-160
- Zoro #
- G813840210
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Resettable Fuse (PTC)
- Series
- RS90
- Amps
- 100mA to 3.75A
- DC Voltage Rating
- 90V DC
- Body Style
- Radial Lead
- Interrupt Rating
- 40A at 90V DC
- Standards
- UL/CSA
- DC Interrupt Rating
- 40 A
- Current Rating
- 1.6 A
- Fuse Type
- Resettable Fuse (PTC)
- Fuse Group
- Radial Lead
Description
Resettable Fuse (PTC), RS90 Series, 100mA to 3.75A, Radial Lead
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.