Zoro Homepage

Self-Stripping for Regular Blade, 14-18AWG

  • Mfr # LPR-16BL

  • Zoro # G513841722


product price: $1.39
/ea
Sold in multiples of 6 for $8.34

Key Features

Series
LPR-16BL
Amp Range
20A
Voltage Rating
32V DC
Connector Type
Wire Leads
Body Length
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPR-16BL
Zoro #
G513841722
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Length
1.38 in
Body Width
0.94 in
Body Height
0.25 in
Width
0.94 in
Length
1.38 in
Height
0.25 in

Details

Item
IDC (Self-Stripping)
Series
LPR-16BL
Amp Range
20A
Voltage Rating
32V DC
Connector Type
Wire Leads
Fits Fuse Type
Automotive Blade Fuses
Number of Circuits
1
Fits Fuse Style
Regular (ATO/ATC Style)
Fuse Group
Regular (ATO/ATC Style)
Current Rating
20 A
Terminals Style
Wire Leads
DC Voltage Rating
32V DC
Fuse Type
Automotive Blade Fuses

Description

IDC Self-Stripping

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.