Zoro Homepage

Self-Stripping for Regular Blade, 18-22AWG

  • Mfr # LPR-16R

  • Zoro # G313841861


product price: $0.97
/ea
Sold in multiples of 8 for $7.76

Key Features

Series
LPR-16R
Amp Range
10A
Voltage Rating
32V DC
Connector Type
Wire Leads
Body Length
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPR-16R
Zoro #
G313841861
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Length
1.38 in
Body Width
0.94 in
Body Height
0.25 in
Height
0.25 in
Width
0.94 in
Length
1.38 in

Details

Item
IDC (Self-Stripping)
Series
LPR-16R
Amp Range
10A
Voltage Rating
32V DC
Connector Type
Wire Leads
Number of Circuits
1
Fits Fuse Type
Automotive Blade Fuses
Fits Fuse Style
Regular (ATO/ATC Style)
Terminals Style
Wire Leads
Fuse Type
Automotive Blade Fuses
DC Voltage Rating
32V DC
Fuse Group
Regular (ATO/ATC Style)
Current Rating
10 A

Description

IDC Self-Stripping

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.