Zoro Homepage

Single Bar Fuse Holder for Battery Fuse, 58V 300A

  • Mfr # MBPH-M8-C

  • Zoro # G913840035


product price: $19.65
/ea

Key Features

Series
MBPH-X-C
Amp Range
300A
Voltage Rating
58V DC
Connector Type
M8 Stud
Body Length
2.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBPH-M8-C
Zoro #
G913840035
UPC #
-
Country of Origin
China

Dimensions

Body Length
2.43 in
Body Width
0.79 in
Body Height
1.85 in
Height
1.85 in
Length
2.43 in
Width
0.79 in

Details

Item
Bar Fuse Holder
Series
MBPH-X-C
Amp Range
300A
Voltage Rating
58V DC
Connector Type
M8 Stud
Fits Fuse Type
Automotive Bolt-On Fuses
Number of Circuits
1
Fuse Type
Automotive Bolt-On Fuses
Terminals Style
M8 Stud
DC Voltage Rating
58V DC
Fuse Group
Battery Protection
Current Rating
300 A

Description

Bar Fuse Holder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.