Zoro Homepage

Splashproof Boot for Thermal Breakers

  • Mfr # CBW-B-DC-11

  • Zoro # G913829870


product price: $1.41
/ea
Sold in multiples of 5 for $7.05

Key Features

For Use With
Line Voltage Circuit Breakers
Length
0.47 in
Height
0.77 in
Series
CBW-B
Width
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBW-B-DC-11
Zoro #
G913829870
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.47 in
Height
0.77 in
Width
0.47 in

Details

Item
Boot
For Use With
Line Voltage Circuit Breakers
Series
CBW-B
Fuse Type
Line Voltage Circuit Breakers

Description

Accessory for Line Voltage, Thermal Circuit Breakers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.