Shop OPTIFUSE
See all product information
Create Account
Telecom Fuse, FPT Series, 180mA to 20A, Fast-Acting, 125V AC
- Mfr # FPT-1.5A
- Zoro # G613840939
product price:Â
$
2.85
/ea
Sold in multiples of 3 for
$8.55
Key Features
Series
FPT
Amps
180mA to 20A
Speed
Fast-Acting
AC Voltage Rating
125V AC
DC Voltage Rating
125V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPT-1.5A
- Zoro #
- G613840939
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Telecom Fuse
- Series
- FPT
- Amps
- 180mA to 20A
- Speed
- Fast-Acting
- AC Voltage Rating
- 125V AC
- DC Voltage Rating
- 125V DC
- Interrupt Rating
- 300A at 125V AC/DC
- AC Interrupt Rating
- 300 A
- Current Rating
- 1.5 A
- DC Interrupt Rating
- 300 A
- Fuse Type
- Telecom Fuse
- Response Time
- Fast
Dimensions
- Length
- 0.59 in
- Width
- 0.13 in
- Height
- 0.77 in
Description
Telecom Fuse, FPT Series, 180mA to 20A, Fast-Acting, 125V AC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.