Telecom Fuse, FPT Series, 180mA to 20A, Fast-Acting, 125V AC

  • Mfr # FPT-7.5A

  • Zoro # G813841187


product price:  $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Series
FPT
Amps
180mA to 20A
Speed
Fast-Acting
AC Voltage Rating
125V AC
DC Voltage Rating
125V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPT-7.5A
Zoro #
G813841187
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.59 in
Height
0.77 in
Width
0.13 in

Details

Item
Telecom Fuse
Series
FPT
Amps
180mA to 20A
Speed
Fast-Acting
AC Voltage Rating
125V AC
DC Voltage Rating
125V DC
Interrupt Rating
300A at 125V AC/DC
DC Interrupt Rating
300 A
Fuse Type
Telecom Fuse
Response Time
Fast
Current Rating
7.5 A
AC Interrupt Rating
300 A

Description

Telecom Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.