
UL Class Fuse, T Class, F3T Series, Fast-Acting, 50A, 300V AC
Mfr # F3T-50A
Zoro # G213840025
product price:Â $31.15
/eaKey Features
Class
T
Series
F3T
Speed
Fast-Acting
AC Voltage Rating
300V AC
DC Voltage Rating
160V DC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F3T-50A
Zoro #
G213840025
UPC #
-
Country of Origin
China
Dimensions
Length
0.88 in
Width
0.56 in
Height
0.56 in
Details
Class
T
Series
F3T
Speed
Fast-Acting
Amps
50A
AC Voltage Rating
300V AC
DC Voltage Rating
160V DC
Interrupt Rating
200kA at 300V AC, 50kA at 160V DC
Item
UL Class Fuse
Standards
UL/CSA
Response Time
Fast
Agency Compliance
cULus; UL 248
Current Rating
50 A
Fuse Type
Industrial and UL Fuse
Fuse Group
Class T
AC Interrupt Rating
200,000 A
DC Interrupt Rating
50,000 A
Description
Industrial and UL Fuses
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.