UL Class Fuse, T Class, F6T Series, Fast-Acting, 70A, 600V AC

  • Mfr # F6T-70A

  • Zoro # G813840975


product price:  $66.55
/ea

Key Features

Class
T
Series
F6T
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F6T-70A
Zoro #
G813840975
UPC #
-
Country of Origin
China

Dimensions

Length
2.95 in
Width
0.82 in
Height
0.82 in

Details

Class
T
Series
F6T
Speed
Fast-Acting
Amps
70A
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Interrupt Rating
200kA at 600V AC, 50kA at 300V DC
Item
UL Class Fuse
Standards
UL/CSA
Current Rating
70 A
Agency Compliance
cULus; UL 248
Response Time
Fast
Fuse Group
Class T
DC Interrupt Rating
50,000 A
Fuse Type
Industrial and UL Fuse
AC Interrupt Rating
200,000 A

Description

Industrial and UL Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.