
Sterling Pocket Scale with Lid Weighing TraySilver 300 x 0.01 g
Mfr # ST-302
Zoro # G410387781
product price:Â $36.19
/eaKey Features
Scale Item
Digital Jewelry Scale
Overall Width
2.5in
Overall Length
4.5in
Overall Height
1in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ST-302
Zoro #
G410387781
UPC #
858534007503
Country of Origin
China
Dimensions
Overall Width
2.5in
Overall Length
4.5in
Overall Height
1in
Battery Size Supported
AAA
Details
Scale Item
Digital Jewelry Scale
Color
Silver
Special Features
Counting
Standards
CE
Measurement Type
Tola
Power Source
Battery
Material
ABS
Display Screen Type
LCD
Status Indicators
Low power indicator
Application/Usage
Jewelry
Number of Batteries Supported
2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.