Shop OPTIMA SCALE MFG.
Create Account
Optima 915 Series NTEP Stainless Steel Bench Digital Scale w/ LCD Display 100lb x 0.02lb 14in x 12in
- Mfr # OP-915SS-1214-100LCD
- Zoro # G708829276
product price:Â
$
1,307.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OP-915SS-1214-100LCD
- Zoro #
- G708829276
- UPC #
- 850000971226
- Country of Origin
- China
Description
Optima ntep stainless steel 12inx14in bench scale with lcd display 100 lb x 0.02 lb optima scale's op-915 series bench scale, paired with industry's top digital weight indicator is designed for speed and accuracy with an extremely heavy-duty platform and rugged stainless steel enclosure that provides top performance for high-usage applications. Selectable weight units, along with gross, tare and net conversion functions make this scale suitable for many applications. A bi-directional rs-232 serial port, optional printer and data-logging software and optional remote large display, auto shut-off and sleep modes to conserve battery power allows you to tailor the op-915 to your needs. And thanks to its rechargeable 120-hour battery, you can be sure this unit will stay powered for days at a time, even without a nearby outlet. Ntep class iii, 5000 divisions, legal-for-trade certification. Ideal for busy shipping docks, outdoor markets, manufacturers, food processing and other bulk sales areas.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.