Shop WOD TAPE
See all product information
Create Account
Packing Tape, 2 mil Thick, 3 in W x 375 ft L, Brown, 8 PK
- Mfr # WOD WAT-02750-8-375-BRO
- Zoro # G515082956
product price:Â
$
107.99
/pk of 8, $13.50/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Acrylic
Tape Thickness
2 mil
Tape Color
Brown
Material
Polyethylene
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD WAT-02750-8-375-BRO
- Zoro #
- G515082956
- UPC #
- -
- Country of Origin
- United States
- Tape Adhesive
- Acrylic
- Tape Color
- Brown
- Material
- Polyethylene
- Item
- Water-Activated Tape
- Tape Backing Material
- Polyethylene
- Message
- No Message
- Tape Paper Weight
- Not Rated
Dimensions
- Tape Thickness
- 2 mil
- Width
- 3 in
- Length
- 375 ft
Description
Gummed Kraft Paper Tape
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.