Zoro Homepage

Optima LED Digital Crane Scale With Remote 2,000lb x 1lb

  • Mfr # OP-924A-2000LED

  • Zoro # G608435706


product price: $689.99
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
OP-924A-2000LED
Zoro #
G608435706
UPC #
850000971363
Country of Origin
China

Description

Optima general purpose led crane scale with remote 2,000 lb x 1 lb optima scale's op-924 series digital crane scale is an economical weighing solution for genral purpose weighing. This crane scale features an easy-to-read , backlit led display that indicates measured values in either pounds lbs or kilograms kg. The op-924 series crane scale is powered using rechargeable battery pack. The standard remote controller allows users to change units, clear measurments, zero and tare out weight and capture peak weight at a distance of up to 100 feet 30m.