Shop OPTIMA SCALE

OP-916-4x4-5K-NN 5000 lbs Floor Scale - 4.2 in. x 4 x 4 ft.

  • Mfr # OP-916-4x4-5K-NN
  • Zoro # G704154273

product price: 
$
1,531.99
/ea
Additional $49.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OP-916-4x4-5K-NN
Zoro #
G704154273
UPC #
-
Country of Origin
China

Description

Features
  • Highest quality platform scale for industrial use
  • Welded steel with a tread plate construction
  • 200% overload protection
  • 20’ long heavy duty metal shielded cable for indicator
  • OP-902 indicator
  • Built-in RS-232 communication port
  • This scale is not NTEP certified and is not legal for trade
  • Factory Calibrated
  • Overload Protection
Specifications
  • Material: Painted Steel
  • Overload Protection: 200%
  • IP Rating: IP65
  • Indicator: OP-902
  • Power: AC/DC, or AA Batteries
  • Cable Length: 20 ft.
  • Capacity: 5,000 lb x 1 lb
  • Dimension: 4.2" x 4' x 4'
  • Weight: 270 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.