Shop OPTIMA SCALES
Additional $145.00 delivery surcharge applies per item.
See details
Create Account
OP-750-3x4 Floor Scale Ramp - 3 x 3 ft.
- Mfr # OP-750-3x4
- Zoro # G104170149
product price:Â
$
1,083.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OP-750-3x4
- Zoro #
- G104170149
- UPC #
- -
- Country of Origin
- China
Description
Heavy duty diamond plated 3 ft. (width: along the floor scale) x 4 ft. (length: sloped side) ramp for Optima's popular 3 x 3 ft. floor scale.
- Highest quality floor scale ramp for industrial use.
- Cover Material - Diamond Plate Steel.
- Capacity: for both 5,000 lbs and 10,000 lb floor scale.
- Dimension - 40 x 48 x 12 in.
- Item Weight - 150 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.