OP-916-3x3-5 NTEP Heavy Duty Pallet Scale - 3 x 3 ft.; 5000 x 1 lb.
- Mfr # OP-916-3x3-5
- Zoro # G604153390
product price:Â
$
1,397.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OP-916-3x3-5
- Zoro #
- G604153390
- UPC #
- -
- Country of Origin
- China
Description
Optima's NTEP Legal for Trade heavy duty pallet scales are built for longevity and accuracy. It comes with industry's top digital weight indicator OP-900A that has a large and bright LED display, with quick connects and factory calibration that allows the scale to operate immediately with minimal setup. With 200% overload protection, you can expect it to perform year in year out within the most rugged industrial surroundings.
- Highest quality platform scale for industrial use.
- 200% overload protection.
- Easy to operate and clean.
- One second response time.
- AC or battery operation.
- Includes indicator with lb/kg selectable, rechargeable battery option, RS-232.
- 20' long heavy duty metal shielded cable for indicator.
- Platform Size - 3 x 3 ft.
- Capacity Range - 5000 lb x 1 lb.
- Frame Material - Steel or Stainless.
- Cover Material - Diamond Plate Steel or Stainless.
- Dimension - 40 x 48 x 11 in.
- Item Weight - 230 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.