OP-917-HD-5000 Heavy Duty Large Platform Drum Scale - 5000 x 1 lb.
- Mfr # OP-917-HD-5000
- Zoro # G604007839
product price:Â
$
2,322.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OP-917-HD-5000
- Zoro #
- G604007839
- UPC #
- -
- Country of Origin
- China
Description
It features low profile design, large platform, heavy duty for easy access of heavy pallet jacks, dollies, carts and drums rolled on ends, with a 4" integral ramp on either side and 3" high live rails. 100% welded steel construction with checkered safety plate.
- Large checkered safety plate platform with integral ramps.
- Ultra low profile with 4" long integral ramped ends.
- Live rails, weighing directly or placing a pallet across the rails.
- Frame Material - Steel.
- Platform Surface - Steel, Checkered.
- Capacity range - 5000 x 1 lb.
- Dimension - 52 x 48 x 12 in.
- Item Weight - 305 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.