Shop HACH
See all product information
Create Account
Sensor, 5/8 in Dia, 8 1/2 in H
- Mfr # LBOD10101
- Zoro # G321909157
product price:Â
$
2,755.99
/ea
Free Shipping & Returns
Key Features
Range
0.05 to 20 mg/L
Operating Temperature - Minimum
32 Degrees F
Sub-Category
Sensors
Overall Length
8 1/2 in
Includes
Do Cap with iButton (Already Mounted), Lbod101 Intellical Luminescent Dissolved Oxygen (Ldo) Sensor for Bod Measurement, Test Certificate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LBOD10101
- Zoro #
- G321909157
- UPC #
- -
- Country of Origin
- United States
- Range
- 0.05 to 20 mg/L
- Operating Temperature - Minimum
- 32 Degrees F
- Item
- Sensor
- Sub-Category
- Sensors
- Includes
- Do Cap with iButton (Already Mounted), Lbod101 Intellical Luminescent Dissolved Oxygen (Ldo) Sensor for Bod Measurement, Test Certificate
- Body Material
- ABS Plastic, Polycarbonate
- Material
- ABS Plastic, Polycarbonate
- Disposability
- Reusable
- Test Parameters
- Dissolved Oxygen
- Compatible Product Type
- BOD Measurement
- For Use With
- HQD Series Laboratory and Portable meters
- Operating Temperature - Maximum
- 122 Degrees F
- Series
- IntelliCal
- Product Type
- Sensor
- Shelf Life
- 12 mo
- Shell Material
- ABS Plastic, Polycarbonate
- Traction Material
- ABS Plastic, Polycarbonate
Dimensions
- Overall Length
- 8 1/2 in
- Cable Length
- 1.8 m
- Overall Diameter
- 5/8 in
- Overall Width
- 2 1/4 in
- Manufacturer Warranty Length
- 1 yr
- Wire Rope Length
- 8 1/2 in
- Length
- 8 1/2 in
Description
Sensor, Tip Shape Not Applicable, Body Material ABS Plastic, Polycarbonate, Cable Length 1.8 m, Amplifier Not Applicable, For Use With HQD Series Laboratory and Portable meters, Standards Not Applicable, Shelf Life 12 mo, Junction Not Applicable, Electrolyte Not Applicable, Includes Do Cap with iButton (Already Mounted), Lbod101 Intellical Luminescent Dissolved Oxygen (Ldo) Sensor for Bod Measurement, Test Certificate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.