Shop OPTIMA SCALES

OP-922-1000 Vet Scale 1000 lbs x 0.2 lb.

  • Mfr # OP-922-1000
  • Zoro # G003903763

product price: 
$
594.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OP-922-1000
Zoro #
G003903763
UPC #
-
Country of Origin
China

Description

Perfect for veterinarians, kennels, labs or anyone handling medium to large size animals, Optima Scale's digital vet scale OP-922 makes weighing four-legged patients easier than ever. The removable stainless steel platform makes cleanup fast and easy, and the scale base can be positioned up to 10' away from the display. The indicator features an adjustable mounting bracket for either desk or wall mount convenience. The scale and display are rechargeable battery powered and have a power-saving automatic sleep mode. Automatic zero tracking maintains the scale at zero while the hold feature retains the displayed weight after the animal is removed. It comes in capacity of 1000 lb x 0.2 lb.

  • Large 43 x 20 in. stainless steel cover with anti-skid mat.
  • An alternative for weighing large boxes or crates.
  • Optional display stand in stainless steel structure.
  • Capacity: 1,000 lb x 0.2 lb.
  • Dimension - 46 x 23 x 6 in.
  • Item Weight - 60 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.