Shop OPTIMA SCALES
Create Account
OP-924A-1500 General Purpose Crane Scale - 1500 lbs x 0.5 lb. LED Display
- Mfr # OP-924A-1500
- Zoro # G904153625
product price:Â
$
425.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OP-924A-1500
- Zoro #
- G904153625
- UPC #
- -
- Country of Origin
- China
Description
Optima Scale's OP-924 Series digital crane scale is an economical weighing solution for general purpose weighing. The scale features an easy-to-read , backlighted LED or LCD display that indicates measured values in pounds (lbs). The OP-924 Series is powered using rechargeable battery pack. The standard remote controller allows users to change units, clear measurements, zero and tare out weight and capture peak weight at a distance of up to 100 feet (30m).
- Light weight, hand-head crane scale for most of your general overhead weighing needs.
- Durable construction with long lasting rechargeable battery.
- Material: Die-cast.
- Selectable Weighing Unit: lb.
- LED indicator display option with rechargeable battery (>80 hrs).
- Standard Indicator Functions include Tare, Print, and Hold.
- Wireless remote control with hold function.
- Capacity Range - 1500 lbs x 0.5 lb.
- Dimension - 19 x 12 x 9 in.
- Item Weight - 12 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.