Shop OPTIMA SCALES
Additional $100.00 delivery surcharge applies per item.
See details
Create Account
OP-925-W-20000 Heavy-Duty Crane Scale with Wireless Controller - 20000 lbs x 10 lb.
- Mfr # OP-925-W-20000
- Zoro # G404153729
product price:Â
$
4,633.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OP-925-W-20000
- Zoro #
- G404153729
- UPC #
- -
- Country of Origin
- China
Description
Optima Scale's OP-925-W Series integrates wireless weighing technology and includes the new handheld wireless weighing Indicator which controls scale functions at safe distances and comes with built-in printer, improving any operation. The Ultra high-resolution, A/D conversion delivers unsurpassed accuracy and digital keypad setup and calibration enhance the ease of operation. All crane unit electronics are shock-mounted in a weatherproof case and provide maximum protection against moisture, dust and rough usage.
- Provides solution to most of your overhead weighing needs.
- Durable construction, heavy duty.
- Material: Die-cast.
- Long lasting rechargeable battery (>80 hrs).
- LED display.
- Wireless remote with Hold function.
- Wireless indicator Capacity - 20000 lbs x 10 lb.
- Dimension - 23 x 14 x 23 in.
- Item Weight - 126 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.