Shop OPTIMA SCALES
Additional $100.00 delivery surcharge applies per item.
See details
Create Account
OP-925A-40000 Heavy-Duty Crane Scale - 40000 lbs x 20 lb. LED Display
- Mfr # OP-925A-40000
- Zoro # G804153725
product price:Â
$
2,258.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OP-925A-40000
- Zoro #
- G804153725
- UPC #
- -
- Country of Origin
- China
Description
Optima's OP-925 Series digital crane scale is a precision weighing solution for high capacity weighing. The scale features an easy-to-read, LED display that indicates measured values in either pounds (lbs). A cast aluminum housing makes it ideal for harsh environments. OP-925 is powered using rechargeable battery pack. The remote controller lets you change units, clear measurements, zero and tare out weight at a distance of up to 100 feet (30 m).
- Provides solution to most of your overhead weighing needs.
- Durable construction, heavy duty.
- Material: Die-cast.
- Long lasting rechargeable battery (>80 hrs).
- LED display.
- Wireless remote with Hold function.
- Wireless indicator Capacity - 40000 lbs x 20 lb.
- Dimension - 20 x 14 x 23 in.
- Item Weight - 165 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.