OP-928-1624 Portable Heavy Duty Weigh Axle Pads For Vehicles - 50;000 lbs x 20 lb-Pack of 2
- Mfr # OP-928-1624
- Zoro # G304153706
product price:Â
$
5,141.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OP-928-1624
- Zoro #
- G304153706
- UPC #
- -
- Country of Origin
- China
Description
Optima Scale's OP-928 Series is a heavy duty modular wheel weigher that can be configured to suit any axle group or wheel spacing. This rugged cast aluminum weighing pad is light enough to be portable yet large enough for any type of vehicle. The bright yellow industrial paint is baked on to the aluminum alloy chassis. Optima Scale's weighing pad not only look tough, they are built tough! With a variety of capacities and higher resolutions, the OP-928 can be used in almost any application.
- Portable, low profile, and heavy duty weighing pads designed for weighing large vehicles such as vans, trucks, tankers, and trailers.
- Large weighing surface.
- Comes with 2, 4 or 6 pads as one set.
- Machined from lightweight, high strength aluminum.
- 6-channel indicator with a printer.
- Interlocking skid-resistant ramps.
- 33' long metal shielded cable.
- Includes aluminum carton for storage.
- Capacity - 50,000 lbs x 20 lb.
- Dimension - 40 x 48 x 25 in.
- Item Weight - 160 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.