Shop OPTIMA SCALES
Additional $100.00 delivery surcharge applies per item.
See details
Create Account
OP-930-5x3-5k Caged Livestock Scale - 5 x 3 ft.
- Mfr # OP-930-5x3-5k
- Zoro # G804020607
product price:Â
$
2,204.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OP-930-5x3-5k
- Zoro #
- G804020607
- UPC #
- -
- Country of Origin
- China
Description
Optima Scale's OP-930 Series is great for weighing hogs, sheep, cattle or horses while keeping them in the cage. It is heavily constructed and comes fitted with all the electronics necessary for livestock weighing.
- Cattle scale with great quality and prices.
- Suitable for hogs, sheeps cattles, or larger hogs.
- Comes with swivel casters for easy moving.
- Equipped with a hand wrench for raising and lowering.
- Casters can be removed when needed.
- Braking feature on two casters to keep the scale stable when weighing.
- Platform Size - 5 x 3 ft.
- Frame Material - Steel.
- Dimension - 60 x 40 x 48 in.
- Item Weight - 400 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.