Shop OPTIMA SCALES

OP-W-S-30 Washdown Portion Scale - 30kg x 2g

  • Mfr # OP-W-S-30
  • Zoro # G303712553

product price: 
$
449.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OP-W-S-30
Zoro #
G303712553
UPC #
-
Country of Origin
China

Description

Optima's OPW-S series washdown Safe IP66 Portion Control Scale tackles harsh environments of washdown, food service, and industrial applications while allowing a high level of accuracy. Its long battery life, large platform pan (10" x 8"), and a sleek, low profile design makes the OPW-S a perfect solution for your weighing needs.

  • Washdown IP67 (OP-W-S), stainless steel body and aluminum reinforced internal structure.
  • Splashproof IP65 (OP-W-P) ABS plastic body with stainless steel pan.
  • Ideal for harsh environments, food processing, meat/fish markets, and outdoor use.
  • Stylish look, dustproof, compact size with a rugged hard-to-die construction.
  • Perfect for a fashionable, first-class restaurant or a coffee shop.
  • LCD display with backlight and high brightness.
  • 200 unit weighing memories for piece counting.
  • 20 definable tare memories.
  • Auto power off/tare/hold mode/backlight activation/sound activation.
  • Capacity - 30kg x 2G.
  • Dimension - 14 x 15 x 7 in.
  • Item Weight - 12 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.