OPF-N7.5 Precision Balance - 7.5kg x 0.2g
- Mfr # OPF-N7.5
- Zoro # G104170026
product price:Â
$
319.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OPF-N7.5
- Zoro #
- G104170026
- UPC #
- -
- Country of Origin
- China
Description
Optima Scale's OPF-N features a versatile series of balances which supply uncompromising accuracy at a reasonable cost. Fast microprocessing speed and digital filtration are the key to peak performance, stability and legendary reliability, even for the most demanding users. The backlight permits you to work in a low light environment, and its extra large 11"x 8.5" stainless steel weigh pan promises improved efficiency and productivity.
- Large removable stainless steel weighing platform.
- Parts counting, percent weighing, and dynamic weighing.
- Comes with a 9V rechargeable battery.
- Large high contract back-lit liquid crystal display (LCD).
- Splash proof keyboard and display.
- Anti-static stainless steel weighing pan and glass windshield.
- Automatic zero-tracking and full range tare.
- Calibration with reference weights.
- Multiple weighing units: g, kg, lb.
- Capacity - 7.5kg x 0.2G.
- Dimension - 16 x 15 x 8 in.
- Item Weight - 10 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.