Cyclohexane, Reagent, ACS-500mL, PK6
- Mfr # C1455-500MLGL-CS6
- Zoro # G8083527
product price:Â
$
414.99
/pk of 6, $69.17/ea
Free Shipping & Returns
Key Features
Form
Liquid
CAS Number
110-82-7
Chemical Container Type
Bottle
Chemical Grade
ACS
Chemical Container Size
500 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1455-500MLGL-CS6
- Zoro #
- G8083527
- UPC #
- -
- Country of Origin
- United States
- Item
- Cyclohexane
- Form
- Liquid
- CAS Number
- 110-82-7
- Chemical Container Type
- Bottle
- Chemical Grade
- ACS
- Shipping Restrictions
- UN1145, Cyclohexane, 3, PG II
- Molecular Weight
- 84.16
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C6H12
- Application
- Industrial
- Container Type
- Bottle
- Color
- Colorless
- Concentration
- 0.99
- Product Type
- Cyclohexane
- Container Material
- Glass
- REMOVE - Previous PI Node
- C
- Quantity
- 500
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 500 mL
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 mL
Description
Cyclohexane, Concentration 0.99, CAS Number 110-82-7, Molecular Weight 84.16, Chemical Formula C6H12, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions UN1145, Cyclohexane, 3, PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.