OPH-D202 Precision Electronic Balance - 200g x 0.01g
- Mfr # OPH-D202
- Zoro # G604154144
product price:Â
$
237.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OPH-D202
- Zoro #
- G604154144
- UPC #
- -
- Country of Origin
- China
Description
Optima Scale's OPH-D series of balances are designed for uncomplicated basic routine weighing in a variety of laboratory, industrial and educational applications. It delivers accurate results within seconds, improving operator efficiency and productivity, at an extremely affordable price. It also features user-friendly large square weigh pan (7.3" x 6.5").
- Large and wide angle backlit LCD display.
- Large stainless steel pan.
- Splash proof keyboard and display.
- Standard RS-232C for bi-directional communication with a PC or connecting directly to a printer.
- Check weighing, parts counting and percent weighing.
- Over-weighing protection.
- Multiple weighing units: G, Ct, lb, Oz, Ozt Dwt.
- Full range tare.
- Standard underhook for density determination and weighing magnetic objects.
- Response Time - 2 seconds.
- Pan Size - F128mm.
- Operating Temp. - 15--25?.
- Capacity - 200g x 0.01g.
- Dimension - 12 x 10 x 6 in.
- Item Weight - 5 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.