Shop OPTIMA SCALES
Create Account
OPH-T502 Precision Electronic Balance - 500g x 0.01g
- Mfr # OPH-T502
- Zoro # G304153478
product price:Â
$
242.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OPH-T502
- Zoro #
- G304153478
- UPC #
- -
- Country of Origin
- China
Description
Optima Scale's OPH-T series of balances are designed for uncomplicated basic routine weighing in a variety of laboratory, industrial and educational applications. It delivers accurate results within seconds, improving operator efficiency and productivity, at an extremely affordable price.
- Large and wide angle backlit LCD display.
- Large stainless steel pan.
- Splash proof keyboard and display.
- Check weighing, parts counting and percent weighing.
- Over-weighing protection.
- Multiple weighing units: G, Ct, lb, Oz, Ozt Dwt.
- Full range tare.
- Standard underhook for density determination and weighing magnetic objects.
- Pan Size - F128mm.
- Operating Temp. - 15--25?.
- Capacity - 500g x 0.01g.
- Dimension - 12 x 10 x 6 in.
- Item Weight - 4 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.