OPK-S2500 Compact Precision Balance - 2500g x 1g
- Mfr # OPK-S2500
- Zoro # G304170161
product price:Â
$
84.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OPK-S2500
- Zoro #
- G304170161
- UPC #
- -
- Country of Origin
- China
Description
Optima Scale's OPK-S Compact Precision Balances offer a multitude of features for a diverse variety of weighing applications and reliable performance that users have come to expect from Optima Scale. Its versatile features include full digital calibration, stainless steel weigh pan, and a large LCD display with backlight. Its small footprint, the carrying case, and optional "AA" batteries make it convenient and portable.
- Sturdy plastic construction with stainless steel pan.
- Level bubble that makes it a high precision balance.
- Quick and easy weighing in the lab or in the field.
- Splash proof keyboard and display.
- Multiple weighing units: G, Oz, CT.
- Pan Material - Stainless Steel.
- Pan Size - 5 x 5 in.
- Operating Temp. - 0--40?.
- Capacity - 2500g x 1G.
- Dimension - 10 x 8 x 5 in.
- Item Weight - 2 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.