Optima Scales OP-924A-500 General Purpose Crane Scale - 500 lbs x 0.2 lb. LED Display

  • Mfr # OP-924A-500

  • Zoro # G904153687


product price:  $342.14
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OP-924A-500
Zoro #
G904153687
UPC #
-
Country of Origin
China

Description

Optima Scale's OP-924 Series digital crane scale is an economical weighing solution for general purpose weighing. The scale features an easy-to-read , backlighted LED or LCD display that indicates measured values in pounds (lbs). The OP-924 Series is powered using rechargeable battery pack. The standard remote controller allows users to change units, clear measurements, zero and tare out weight and capture peak weight at a distance of up to 100 feet (30m).

  • Light weight, hand-head crane scale for most of your general overhead weighing needs.
  • Durable construction with long lasting rechargeable battery.
  • Material: Die-cast.
  • Selectable Weighing Unit: lb.
  • LED indicator display option with rechargeable battery (>80 hrs).
  • Standard Indicator Functions include Tare, Print, and Hold.
  • Wireless remote control with hold function.
  • Capacity Range - 500 lbs x 0.2 lb.
  • Dimension - 19 x 12 x 9 in.
  • Item Weight - 12 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.