Zoro Homepage

Optima Scales OPK-S5000 Compact Precision Balance - 5000g x 2g

  • Mfr # OPK-S5000

  • Zoro # G204170162


product price: $87.65
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPK-S5000
Zoro #
G204170162
UPC #
-
Country of Origin
China

Description

Optima Scale's OPK-S Compact Precision Balances offer a multitude of features for a diverse variety of weighing applications and reliable performance that users have come to expect from Optima Scale. Its versatile features include full digital calibration, stainless steel weigh pan, and a large LCD display with backlight. Its small footprint, the carrying case, and optional "AA" batteries make it convenient and portable.

  • Sturdy plastic construction with stainless steel pan.
  • Level bubble that makes it a high precision balance.
  • Quick and easy weighing in the lab or in the field.
  • Splash proof keyboard and display.
  • Multiple weighing units: G, Oz, CT.
  • Pan Material - Stainless Steel.
  • Pan Size - 5 x 5 in.
  • Operating Temp. - 0--40?.
  • Capacity - 5000g x 2G.
  • Dimension - 10 x 8 x 5 in.
  • Item Weight - 2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.