220-Volt/240-Volt 12 Kw 2.5 GPM Smart Electric Tankless Water Heater

  • Mfr # opti12

  • Zoro # G414951254


product price: $499.00
/ea
Free Shipping & Returns

Key Features

Voltage - Water Heaters
220V
Amps - Water Heaters
60 A
Phase - Water Heaters
Single Phase
Temp. Range - Water Heaters
72°F to 140°F
Commercial / Residential
Residental
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
opti12
Zoro #
G414951254
UPC #
860010792605
Country of Origin
China

Dimensions

Depth
3.75 in
Width
11.4 in

Details

Voltage - Water Heaters
220V
Amps - Water Heaters
60 A
Phase - Water Heaters
Single Phase
Temp. Range - Water Heaters
72°F to 140°F
Commercial / Residential
Residental
Water Connection
3/4 in
Features
Wall Mounted, Digital Display, Leak Detection, Freeze Protection, Vacation Mode
Max. Flow Rate
2.54 gal/min
Flow Range
152 gal/hr
Standards
ETL Listed

Description

12 kW electric tankless water heater provides efficient, continuous on demand hot water. The Opti12 is the only water heater with patent pending ultrasonic flow sensing technology providing quiet, efficient and smart control. With advanced power modulation, built in diagnostics and wireless compatibility with Wi-Fi board upgrade the Opti12 heats to within 1Deg of set temperatureplus or minus. Heat up to 2.5 gallons per minute GPM to 105DegF given an inlet water temperature of 72DegF. It supports a 2-bathroom home in warm climates or acts as a point of use in colder climates. Dry-fire protection prevents premature element failure for worry-free installation. For more information on installation, best practices and the warranty, please use the Additional Resources links.


  • • Lifetime guarantee 25-year limited warranty, best warranty in the category
  • • Delivers continuous hot water for 2-showers and 1-sink used concurrently (based on a 1.5 GPM showerhead and 0.5 GPM sink faucet in southern US locations)
  • • Smart tankless water heater, Wi-Fi plus app compatible and only water heater with patent pending ultrasonic flow sensing
  • • Opti12's compact modern design is wall mounted and frees up closet space for extra valuable storage
  • • Optimal products come with freeze protection, leak detection and vacation mode protection
  • • Opti model products come with advanced diagnostics, no moving parts and easily replaced heating elements
  • • Model is Wi-Fi compatible with Wi-Fi board upgrade (available soon), select the opti12 plus for Wi-Fi enabled model
  • • Optimal app available on IOS and Android, requires upgraded Wi-Fi board
  • • Plumbing specs are 3/4 in. npt connections, 0.25 gpm activation, 150 max psi
  • • Electrical specs are 2x 8 awg wire, 40 Amp x 2 dp breaker, 50/60 hertz, 18000-Watt 75 max Amp draw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.