
3/4 in. In-Line Flow Regulator Connections Supplied w/ 1.0, 1.5, 2.0, 3.0 and 4.0 GPM Insert
Mfr # OPTI-AC-HW-FLK
Zoro # G115938806
product price: $18.75
/eaKey Features
Size
1.18 in x 2.44 in x 1.8 in
Application
Residential / Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OPTI-AC-HW-FLK
Zoro #
G115938806
UPC #
860010792681
Country of Origin
China
Dimensions
Size
1.18 in x 2.44 in x 1.8 in
Details
Item
In-Line Flow Regulator
Application
Residential / Commercial
Description
Ever wonder why your tankless water heater sometimes gives you a lukewarm surprise, especially when everyone's scrambling to get ready in the morning? It's all about flow rate versus power! But fear not, science has the solution! Optimal Inline Flow Regulator is like a traffic cop for your hot water. It keeps things moving smoothly, ensuring your heater can keep up with demand and deliver a consistent, toasty temperature, no matter how many faucets are flowing! It's simple science making your life more comfortable.
- Easy installation on 3/4 inch NPT line.
- Comes with 1.0, 1.5, 2.0, 3.0 GPM Insert.
- Save water and energy by regulating hot line gpm.
- Maximized tankless water efficiency through flow regulation.
- Fits all 3/4 inch lines.
- Reach the desired temperature without exceeding tankless capacity.
- Quality constructed from high quality materials.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.