Zoro Homepage

Scale Inhibitor AP341 Replacement Filter

  • Mfr # OPTI-AC-HW-SIK

  • Zoro # G815893894


product price: $18.35
/ea

Key Features

Application
Residential / Commercial
Material
Polyphosphate
Width
11.5 in
Length
2.5 in
Height
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPTI-AC-HW-SIK
Zoro #
G815893894
UPC #
860010792667
Country of Origin
China

Dimensions

Width
11.5 in
Length
2.5 in
Height
2.5 in

Details

Application
Residential / Commercial
Material
Polyphosphate
Item
Scale Inhibitor

Description

26 x 7 CM 0.50 lbs Polyphosphate media, high pressure bearing reinforce PP plasticHelps prevent lime / calcium build throughout your home and on hot water heating elements. Filter combo comes with 3/4" female Tee adapter to be install on the cold-water line filtering the heater. Product should meet NSF/ANSI standards for material safety and structure integrity.


  • Universal compatibility. Works with ANY water heater or appliance. Optimal AP314 Filters are compatable with, PureUp AP341, 3M Aqua-Pure AP431, HF8-S, KleenWater KW431. Interchangeable with 3M Aqua-Pure AP430, AP430SS & SF18-S Scale Inhibition System.
  • Scale Inhibitor: So easy to install, it's literally a snap!
  • Cleaner water, healthier appliances, happier home.
  • 360 degree protection against scale, rust, corrosion, AND contaminants.
  • Save money, energy, the planet, AND your sanity. It's the worry-free choice.
  • Safe, sanitary, and sustainable. BPA-free, food-grade materials, and eco-conscious design.
  • Long-lasting. Up to 6 months of powerful protection, for most regions]
  • Boosts efficiency and extends the lifespan of EVERY water-using appliance.
  • Upgrade with a Scale Inhibitor for a truly healthier home.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.