Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TESTER, TS-121, 12V tester vehicle charging and cranking

  • Mfr # TS-121

  • Zoro # G4839627


product price: $49.95
/ea

Key Features

Voltage
12V
Voltage - Batteries
12V
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-121
Zoro #
G4839627
UPC #
5425006141864
Country of Origin
China

Details

Voltage
12V
Voltage - Batteries
12V
Material
Plastic

Description

The ultimate pocket tester for on-vehicle battery performance & alternator voltage testing with either 12V lead-acid or 12.8V LiFePO4 starter battery – Easy troubleshooting from cranking to charging!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.