Zoro Homepage

Amber Single-Piece PC Scratch Resistant Lens, Sporty Wraparound Frame, 12PK

  • Mfr # 130A

  • Zoro # G122600796


product price: $59.99
/pk 12, $5.00/ea

Key Features

Frame Style
Wraparound Frame
Lens Color
Clear Lense/Green Black Frame
Lens Material
Polycarbonate
Eyewear Size
Universal
Standards
Exceeds ANSI Z87.1 Requirements
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130A
Zoro #
G122600796
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Frame Style
Wraparound Frame
Lens Color
Clear Lense/Green Black Frame
Lens Material
Polycarbonate
Standards
Exceeds ANSI Z87.1 Requirements
Series
130A

Description

Amber single-piece polycarbonate scratch resistant lens, sporty wraparound Frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.