
Clear Anti-Fog Single-Piece PC Scratch Resistant Lens, Sporty Wraparound Frame, 12PK
Mfr # 130CAFX
Zoro # G922601238
product price: $71.99
/pk 12, $6.00/eaKey Features
Frame Style
Wraparound Frame
Eyewear Size
Universal
Series
130CAFX
Lens Color
Grey Lense/Green Black Frame
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130CAFX
Zoro #
G922601238
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Frame Style
Wraparound Frame
Series
130CAFX
Lens Color
Grey Lense/Green Black Frame
Lens Material
Polycarbonate
Standards
Exceeds ANSI Z87.1 Requirements
Description
Clear Anti-fog single-piece polycarbonate scratch resistant lens, sporty wraparound frame
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.