Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Single-Piece PC Scratch Resistant Lens, Sporty Wraparound Frame, 12PK

  • Mfr # 130C

  • Zoro # G722601216


product price: $44.99
/pk 12, $3.75/ea

Key Features

Lens Color
Clear Lense/Green Black Frame
Frame Style
Wraparound Frame
Standards
Exceeds ANSI Z87.1 Requirements
Lens Material
Polycarbonate
Series
130C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130C
Zoro #
G722601216
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Lens Color
Clear Lense/Green Black Frame
Frame Style
Wraparound Frame
Standards
Exceeds ANSI Z87.1 Requirements
Lens Material
Polycarbonate
Series
130C

Description

Clear single-piece polycarbonate scratch resistant lens, sporty wraparound frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.