Zoro Homepage

Gray Single-Piece PC Scratch Resistant Lens, Sporty Wraparound Frame, 12PK

  • Mfr # 130G

  • Zoro # G822601260


product price: $59.99
/pk 12, $5.00/ea

Key Features

Lens Material
Polycarbonate
Eyewear Size
Universal
Lens Color
Clear/Green Black Frame
Frame Style
Wraparound Frame
Series
130G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130G
Zoro #
G822601260
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Lens Material
Polycarbonate
Lens Color
Clear/Green Black Frame
Frame Style
Wraparound Frame
Series
130G
Standards
Exceeds ANSI Z87.1 Requirements

Description

Gray single-piece polycarbonate scratch resistant lens, sporty wraparound frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.