
Indoor Outdoor Single-Piece PC Scratch Resistant Lens, Sporty Wraparound Frame, 12PK
Mfr # 130IO
Zoro # G522601393
product price: $49.49
/pk 12, $4.12/eaKey Features
Lens Color
Amber Lense/Black Frame
Lens Material
Polycarbonate
Eyewear Size
Universal
Standards
Exceeds ANSI Z87.1 Requirements
Frame Style
Removable Foam Padded Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
130IO
Zoro #
G522601393
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Lens Color
Amber Lense/Black Frame
Lens Material
Polycarbonate
Standards
Exceeds ANSI Z87.1 Requirements
Frame Style
Removable Foam Padded Frame
Series
130IO
Description
Indoor Outdoor single-piece polycarbonate scratch resistant lens, sporty wraparound frame
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.