
PC Single-Piece Wrap-Around Lens, Non-Slip Rubber Tips, Scratch Resistant, Blue Mirror Lens, 12PK
Mfr # 100RT/BM
Zoro # G622600609
product price: $23.99
/pk 12, $2.00/eaKey Features
Frame Style
Wraparound Frame
Lens Color
Blue Mirror Lens/Grey Frame
Eyewear Size
Universal
Arm Tip Type
Soft, Non-slip Rubber Tips
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100RT/BM
Zoro #
G622600609
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Frame Style
Wraparound Frame
Lens Color
Blue Mirror Lens/Grey Frame
Arm Tip Type
Soft, Non-slip Rubber Tips
Lens Material
Polycarbonate
Series
100RT
Standards
Meets ANSI Z87.1 2010 Requirements
Description
Polycarbonate single-piece wrap-around lens, non-slip rubber temple tips, scratch resistant coating, Blue mirror lens
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.