
PC Single-Piece Wrap-Around Lens, Non-Slip Rubber Tips, Scratch Resistant, Silver Mirror Lens, 12PK
Mfr # 100RT/SM
Zoro # G322601203
product price: $35.99
/pk 12, $3.00/eaKey Features
Arm Tip Type
Soft, Non-slip Rubber Tips
Lens Material
Polycarbonate
Eyewear Size
Universal
Lens Color
Silver Mirror Lens/Grey Frame
Frame Style
Wraparound Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100RT/SM
Zoro #
G322601203
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Arm Tip Type
Soft, Non-slip Rubber Tips
Lens Material
Polycarbonate
Lens Color
Silver Mirror Lens/Grey Frame
Frame Style
Wraparound Frame
Standards
Meets ANSI Z87.1 2010 Requirements
Series
100RT
Description
Polycarbonate single-piece wrap-around lens, non-slip rubber temple tips, scratch resistant coating, Silver Mirror Lens
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.