PC Single-Piece Wrap-Around Lens, Non-Slip Rubber Tips, Scrtch Resistant, Indoor/Outdoor Lens, 12PK
- Mfr # 100RT/IO
- Zoro # G722600523
product price:Â
$
19.59
/pk of 12, $1.63/ea
Key Features
Lens Color
Clear Lense/Clear Frame
Lens Material
Polycarbonate
Frame Style
Wraparound Frame
Series
100RT
Eyewear Size
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100RT/IO
- Zoro #
- G722600523
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Eyewear Size
- Universal
Details
- Lens Color
- Clear Lense/Clear Frame
- Lens Material
- Polycarbonate
- Frame Style
- Wraparound Frame
- Series
- 100RT
- Standards
- Meets ANSI Z87.1 2010 Requirements
- Arm Tip Type
- Soft, Non-slip Rubber Tips
Description
Polycarbonate single-piece wrap-around lens, non-slip rubber temple tips, scratch resistant coating, Indoor/Outdoor Lens
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.