
PC Single-Piece Wrap-Around Lens, Scratch Resistant Coating, Clear Anti Fog Lens, 12PK
Mfr # 100CAF
Zoro # G522600624
product price: $25.49
/pk 12, $2.12/eaKey Features
Lens Color
Clear Lense
Eyewear Size
Universal
Lens Material
Polycarbonate
Frame Style
Wraparound Frame
Metal Detectable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100CAF
Zoro #
G522600624
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Lens Color
Clear Lense
Lens Material
Polycarbonate
Frame Style
Wraparound Frame
Metal Detectable
Yes
Series
100C
Standards
Meets ANSI Z87.1 2010 Requirements
Description
Polycarbonate single-piece wrap-around lens, scratch resistant coating, Clear Anti Fog Lens
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.