Zoro Homepage

PC Single-Piece Wrap-Around Lens, Scratch Resistant Coating, Clear Lens, 12PK

  • Mfr # 100C

  • Zoro # G922600507


product price: $26.39
/pk 12, $2.20/ea

Key Features

Lens Material
Polycarbonate
Eyewear Size
Universal
Lens Color
Clear Lense/Clear Frame
Frame Style
Wraparound Frame
Series
100C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100C
Zoro #
G922600507
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Lens Material
Polycarbonate
Lens Color
Clear Lense/Clear Frame
Frame Style
Wraparound Frame
Series
100C
Standards
Meets ANSI Z87.1 2010 Requirements

Description

Polycarbonate single-piece wrap-around lens, scratch resistant coating, Clear lens

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.